Sioux Chief

3-1/5 in. 2-Hole Poly CTS Pipe Clamp

Part #S5595  |  Item #1598221  |  Manufacturer Part #559-5

$ 0.70 EACH

Length:

3-2/5 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  250
  • Pallet:  8000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
  • Split design allows for use after piping run
  • V-shaped notch makes it easier to snap onto tube

Specifications

ASTM Specifications: ASTM E-84 25/50

Color Finish: Ivory

Color Finish Category: Neutrals

Depth: 1-1/20 in

End Connection 1: CTS

End Connections: CTS

Fits Pipe Size: 1-1/2 in

Height: 2 in

Length: 3-2/5 in

Material: Plastic

Material Type: Polypropylene

Type: S5595

UL Listed: Yes

Width: 1 in