0 items

Sioux Chief 3/4 in. 8-Branch PEX Manifold

S672X0899

DESCRIPTION

  • Branches are 2" on-center

SPECIFICATIONS

End Connection 1
PEX
End Connection 4
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Lead Law Compliant
Yes
Material
Copper
Size
3/4 in x 3/4 in x 3/4 in x 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday