0 items

Sioux Chief PickUp Talon™ 3/4 in. CTS Pick Up Talon With Nail

S5563

Color Finish

Starting at $0.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Install in alternating directions to ensure secure piping
  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • The most affordable solution to keeping tube off the mounting surface

SPECIFICATIONS

Collection
PickUp Talon™
Color Finish
Black
Fits Pipe Size
3/4 in
Length
1.40 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday