0 items

Sioux Chief PowerPEX® 3/4 in. CTS Plastic Tube in White

S664X3W

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-2080, ASTM F-2159, ASTM F-876, ASTM F-877
Application
Commercial, Residential
CSA Certified
CSA B137.5
Collection
PowerPEX®
Color Finish
White
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
Yes
Length
10 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Pipe Tubing Size
3/4 in
Schedule Class
SDR 9
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday