0 items

Sioux Chief 3/4 in. Male Sweat Copper Stub-Out

S608L348

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • A stub out, cap and elbow in a single full flow fitting
  • For use with sweat, push-fitting and compression valves
  • Full flow, no restrictions

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Male Sweat
End Connection 2
Male Sweat
End Connections
Male Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Width
4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday