Sioux Chief

3 - 4 in. PVC Drain with 430 Stainless Steel Strainer

Part #S8403P  |  Manufacturer Part #840-3P

Fits Pipe Size:

3 in - 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Adjustable: No

Drain Base Height: 2-1/4 in

Drain Base Material: PVC

Fits Pipe Size: 3 in - 4 in

Gauge: 19

Grate Diameter: 4-3/8 in

IAPMO Listed: No

Outlet Type: Solvent Weld