0 items

Sioux Chief 3/4 x 24 in. Strong Arm Bracket with 2-Lock Blocks

S5252423

Fits Pipe Size

3/4 in

$4.62

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with any 1/2" through 1" CTS pipe
  • LockBlocks™ are pre-assembled on each pair of brackets
  • LockBlocks™ compress on tube and brackets once screws are tightened down
  • Rigidly secures any stub out and prevents all movement
  • Twisted brackets easily mount to the face of the stud

SPECIFICATIONS

Fits Pipe Size
3/4 in
Height
1-3/4 in
Length
24 in
Material
Plastic
Material Type
CPVC
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday