0 items

Sioux Chief 3/4 x 3/4 in. CPVC FIP Adapter

S647C3E

Fitting Sizes

3/4 in x 3/4 in

$18.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Internal FIP threads accept shower arms or tub nipples
  • Shower-lock models for application with wallboard or fiberglass units

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
CPVC
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday