0 items

Sioux Chief 3/8 in. Steel Horizontal Mechanical Anchor

S5904423

Material

Steel

$45.41

per BOX
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Installs quickly and easily
  • Made in the USA
  • Vertical, horizontal, or swivel applications

SPECIFICATIONS

Head Diameter
0.375
Material
Steel
Thread Length
1.75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday