3 in. No Hub Ductile Iron Floor Drain
3 in. No Hub Ductile Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
- Vandal-resistant strainer
Specifications
- Construction:
- Non-Membrane
- Diameter:
- 3 in
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Material:
- Ductile Iron
- Outlet Type:
- No Hub