3 in. Escutcheon Plate

Part #S9232326C00  |  Item #4488905  |  Manufacturer Part #923-2326C00

$ 2.13 EACH

Diameter:

3 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 3 in

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 1-1/2 in

GSA Approved: No

IAPMO Listed: No