3 in. Plastic Closet Flange
3 in. Plastic Closet Flange
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable single piece construction
- Corrosion resistant
- Corrosion resistant swivel ring is engineered for maximum strength
- Holds 5 floors for head test
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC