0 items

Sioux Chief 869 Series 3 in. PVC Threaded Backwater Valve

S8693PS

Valve Size

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Do not install vertically
  • For gravity flow applications only
  • Seals hand-tight and allows for easy maintenance and inspection

SPECIFICATIONS

Collection
869 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Height
6 in
Material
Plastic
Material Type
PVC
Valve Size
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday