3 in. Plastic ABS Closet Flange with Test Cap
PushTite™ 3 in. Plastic ABS Closet Flange with Test Cap
Frequently Purchased Together
Product Details
- Easy installation
- Large outlet and smooth inner walls with no obstructions of ledges to cause clogs
- Gasket seals inside 3" pipe
- Made in the USA
Specifications
- Application:
- Residential
- Collection:
- PushTite™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 3-7/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Test Cap Included:
- No