3 in. Plastic Roof Drain
868 Series 3 in. Plastic Roof Drain
Frequently Purchased Together
Product Details
- Brass thread inserts accept collar and clamp screws
- Dome strainer and gravel guard are U.V. resistant
Specifications
- Adjustable:
- No
- Collection:
- 868 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 11 in
- Drain Grate Material:
- Plastic
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC