3 x 1/2 in. PVC Plastic Grate Dome

Part #S8613PU2  |  Item #4145477  |  Manufacturer Part #861-3PU2

$ 76.46 EACH

Material Type:

PVC
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • White PVC body
  • Low profile design with anchor flange
  • Rated for 180 degree water
  • All inner surfaces are pitched, no standing water in sump area
  • Made in the USA

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Drain Component Type: Grate

Material: Plastic

Material Type: PVC

Product Type: Grate