5 x 3 in. 16 ga Steel Offset Self Nailing Shield Plate
5 x 3 in. 16 ga Steel Offset Self Nailing Shield Plate
Frequently Purchased Together
Product Details
- Made in the USA
- 16 gauge self nailing
Documents
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 5 in
- Material:
- Steel
- Product Type:
- Offset, Self-Nailing, Stud Guard
- Width:
- 3 in