0 items

Sioux Chief 30 x 1/2 in. FIP x MIP 90 Degree Swivel Elbow

S616630X

Length

30 in

$27.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Install easily on sweat tub/shower valves
  • No solder installation
  • Square o strap is crimped onto tube

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Length
30 in
Material
Copper
Material Type
Type L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday