Sioux Chief

335 Series 520 in. PTFE Threaded Tape

Part #S335523  |  Manufacturer Part #335-523

Length:

520 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: PTFE (Polytetrafluoroethylene)
  • The tape is 3/4" wide
  • Double dead end

Documents

Specifications

Application: Industrial

Collection: 335 Series

Color Finish: White

Color Finish Category: Whites

Length: 520 in

Material: Plastic

Material Type: PTFE

Maximum Pressure: 10000 psi

Temperature Range: 450 to 500 Deg F

Thickness: 0.0035 in

Type: S335523

UL Listed: No

Width: 3/4 in