Sioux Chief 3/4 in. 800-Bucket CTS Talon with Nail

S5563BK

Fits Pipe Size

3/4 in

$91.29

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Install in alternating directions to ensure secure piping
  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • The most affordable solution to keeping tube off the mounting surface

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
3/4 in
Length
1-39/100 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday