Sioux Chief
3/4 in. Copper J-Hook
Part #S5033 | Item #75213 | Manufacturer Part #503-3
$
0.17
EACH
Fits Pipe Size:
3/4 inProduct Details
- 3/4" CTS Drive Hook
Specifications
Coating: Copper
Fits Pipe Size: 3/4 in
Material: Steel