3/4 in. Copper Wire Pipe Hook

You last purchased this on
 
Sioux Chief

3/4 in. Copper Wire Pipe Hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3/4 in. Copper Wire Pipe Hook

  • Fast #
  • Part #S50632C
  • Item #1769774
  • Manufacturer Part #506-32C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Do not use vinyl-coated wire pipe hooks with CPVC pipe or fittings
  • Vinyl-coated steel
  • Requires Certification

Documents


Specifications

Coating:
Copper
Fits Pipe Size:
3/4 in
Gauge (metal):
10 ga
Length:
2-1/2 in
Material:
Steel