Sioux Chief 3/4 in. CPVC Socket Copper Stub-Out Elbow

S630C3612

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Made in the USA
  • Spin closed ends are guaranteed leak proof
  • Square o strap is crimped onto tube

SPECIFICATIONS

End Connection 1
CPVC Socket
End Connection 2
CPVC Socket
End Connections
CPVC socket
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Material Type
Type L
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday