3/4 in. CTS Metal Stud Grommet Pipe Eye

Part #S558M3R  |  Item #2973229  |  Manufacturer Part #558-M3R

Fits Pipe Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits 1-11/32" holes in metal studs or brackets
  • Split design
  • Offset hole for adjustable tube position
  • Reduces expansion/contraction noise in hot water lines

Documents

Specifications

ASTM Specifications: ASTM E-84 25

End Connection 1: CTS

End Connections: CTS

Fits Pipe Size: 3/4 in

Material: Plastic

Material Type: Flame Retardant Polypropylene

UL Listed: Yes