Sioux Chief

3/4 in. CTS Stub-Out and Air Chamber

Part #S623L15  |  Manufacturer Part #623-L15

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Precision spin closed ends are guaranteed leak proof
  • Press-fit compatible

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS

End Connection 2: CTS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Lead Law Compliant: Yes

Length: 15 in

Material: Copper

Material Type: Type L