3/4 in. Domestic FPT x Solvent Weld Adapter

You last purchased this on
 
Sioux Chief

MetalHead™ 3/4 in. Domestic FPT x Solvent Weld Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

MetalHead™ 3/4 in. Domestic FPT x Solvent Weld Adapter

  • Fast #
  • Part #S647CG3
  • Item #3924637
  • Manufacturer Part #647-CG3
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Must use a press sleeve with the PressPex connection
  • Lead-free solder joint
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-2846
Collection:
MetalHead™
End Connection 1:
FIPS
End Connection 2:
Solvent Weld
End Connections:
FIPS x Solvent Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/2 in
Material:
Brass, Plastic, Rubber
Material Type:
CPVC, EPDM, DZR
Maximum Temperature:
180
Origin:
Domestic