3/4 in. CPVC x MNPT Brass Connector
3/4 in. CPVC x MNPT Brass Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Solvent Weld
- End Connection 2:
- MNPT
- End Connections:
- Solvent Weld x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Connector
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Brass
- Origin:
- Domestic