3/4 in. MIP x CPVC Brass Adapter

You last purchased this on
 
Sioux Chief

3/4 in. MIP x CPVC Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3/4 in. MIP x CPVC Brass Adapter

  • Fast #
  • Part #S646CG3PK1
  • Item #4826233
  • Manufacturer Part #646-CG3PK1
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Made in the USA
  • 3/4" MIP X 3/4" CPVC
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MIPS
End Connection 2:
Solvent Weld
End Connections:
MIPS x Solvent Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass