3/4 in. MSWT Copper Air Chamber
3/4 in. MSWT Copper Air Chamber
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- H: 8" W: 15"
- 2 100W
- Extra large volume air chamber is spin reduced for 1/2" male sweat connection
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connections:
- Male Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15 in
- Material:
- Copper
- UL Listed:
- No