3/4 in. Plastic Tube Hanger

You last purchased this on
 
Sioux Chief

Totem™ 552 Series 3/4 in. Plastic Tube Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Totem™ 552 Series 3/4 in. Plastic Tube Hanger

  • Fast #
  • Part #S552A3
  • Item #3631115
  • Manufacturer Part #552-A3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Provides 1 in offset from mounting surface to bottom of tube
  • Secures to surface in any position
  • Reduce callbacks caused by sheetrock installers piercing the tube
  • Compatible with copper, PEX and CPVC
  • Corrosion proof, and impact resistant
  • Bulk rind-shank nails included
  • Locking finger holds pipe securely in place
  • Unique V-shaped base easily adapts to engineered wood I-beam joists
  • Requires Certification

Specifications

Application:
CPVC Tubing, Commercial, Copper Tubing, PEX Tubing, Residential
Collection:
Totem™ 552 Series
Diameter - Outside:
7/80 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
1-17/20 in
Material:
Plastic, Zinc Plated
Material Type:
High Density Polyethylene
Origin:
Domestic
Product Type:
Tube Hanger
Temperature Range:
Up to 160 Deg F (Up to 71 Deg C)
Work Load Limit:
16 lb