Sioux Chief

3/4 in. PEX Brass 90 Degree Elbow

Part #S642XG3  |  Manufacturer Part #642XG3

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960

Clean Bagged: No

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No