3/4 in. Plastic-Handle Economy Fitting Brush

Part #S7003  |  Item #999440  |  Manufacturer Part #700-3

$ 3.01 EACH
(Pricing is for 3/4 in)

Outside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Durable SS. Bristles
  • Made in the USA

Documents

Specifications

Brush Type: Fitting Brush

Handle Material: Plastic

Material: Carbon Steel

Outside Diameter: 3/4 in

Tool Type: Fitting Brush