3/4 in. Plastic Pipe Clamp
3/4 in. Plastic Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Split design allows for use after piping run
- V-shaped notch makes it easier to snap onto tube
- Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
- Plenum Safe™ models meet ASTM E-84 25/50 flame/smoke spread and UL94 V-0 flame rating
- Compatible with copper, PEX or CPVC
Specifications
- ASTM:
- ASTM E-84 25/50
- Application:
- CPVC Pipe, Copper Pipe, PEX Pipe
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-11/40 in
- IAPMO Listed -:
- Yes
- Length:
- 2-67/100 in
- Material:
- Plastic
- Material Type:
- High Impact Polypropylene
- Maximum Temperature:
- 140
- Product Type:
- Pipe Clamp
- UL Listed:
- UL 94V0
- Width:
- 5/8 in