17-1/4 x 3/4 x 7/8 x 1-3/4 x 7/8 in 25 lb. Galvanized Steel and ABS Bracket with Lock Block

You last purchased this on
 
Sioux Chief

StrongArm™ 17-1/4 x 3/4 x 7/8 x 1-3/4 x 7/8 in 25 lb. Galvanized Steel and ABS Bracket with Lock Block

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

StrongArm™ 17-1/4 x 3/4 x 7/8 x 1-3/4 x 7/8 in 25 lb. Galvanized Steel and ABS Bracket with Lock Block

  • Fast #
  • Part #S5251623
  • Item #3631353
  • Manufacturer Part #525-1623
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • LockBlocks™ are pre-assembled on each pair of brackets
  • Twisted brackets easily mount to the face of the stud
  • Rigidly secures any stub out and prevents all movement
  • LockBlocks™ compress on tube and brackets once screws are tightened down
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
StrongArm™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5/8 in
Diameter:
7/8 in
FM Approved:
No
Fits Pipe Size:
3/4 in
Gauge (metal):
16 ga
Height:
1-3/4 in
IAPMO Listed -:
Yes
Length:
17-1/4 in
Material:
Steel, Plastic
Material Type:
ABS
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Width:
7/8 in
Work Load Limit:
25 lb