3/4 in. Sweat x Copper Coupling

Part #S600312PK  |  Item #3271000  |  Manufacturer Part #600-312PK

$ 9.30 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #S600312PKItem #3271000Mfr. Part #600-312PK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.30 /EACH
    Added to your cart. View Cart

Product Details

  • Safe for repair of cold and hot water copper lines
  • 1/2" x 12" long
  • Made in the USA

Lead Law Compliant

Documents

Specifications

End Connection 1: Sweat

End Connection 2: Copper

End Connections: Sweat x Copper

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 12 in

Material: Copper

Type: S600312PK