18 x 3/4 in. Water Heater Connector

You last purchased this on
 
Sioux Chief

PowerPEX® 18 x 3/4 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 18 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S694WG71022091
  • Item #4556074
  • Manufacturer Part #694WG71022091
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Maintains the necessary 18" distance from PEX
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Collection:
PowerPEX®
End Connection 1:
F1960
End Connection 2:
FIPS
End Connections:
F1960 x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Copper
Material Type:
CPVC
Rigid:
No