Sioux Chief
3/4 x 11 in. CPVC Socket x Copper Tube Adapter
Part #S643C311 | Item #1282404 | Manufacturer Part #643-C311
$
13.15
EACH
(Pricing is for 3/4 in)
All Sizes
Product Details
- Perfect for connecting sillcocks, laundry boxes, and water service connections
- Tested to ensure maximum quality and a leak free connection
- Lead-Free
Specifications
Clean Bagged: No
End Connection 1: Solvent Weld
End Connection 2: Sweat
End Connections: Solvent Weld x Sweat
FM Approved: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Copper
NSF Certified: No
Type: S643C311