Sioux Chief
3/4 x 18 in. Flexible Water Connector
Part #S634X418 | Item #527540 | Manufacturer Part #634X418
$
20.05
EACH
Fitting Sizes:
3/4 inProduct Details
- Full-flow fitting, no restriction
- Swivel nut includes gasket
- Lead-free solder joint
Specifications
End Connection 1: PEX
End Connection 2: FIP Swivel
End Connections: PEX x FIP Swivel
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Lead Law Compliant: Yes
Length: 18 in
Material: Brass
Rigid: Yes