3/4 x 12 in. PEX Expansion x Elbow Stub End Copper Elbow Stub Out

You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 x 12 in. PEX Expansion x Elbow Stub End Copper Elbow Stub Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 x 12 in. PEX Expansion x Elbow Stub End Copper Elbow Stub Out

  • Fast #
  • Part #S630X3412
  • Item #1753813
  • Manufacturer Part #630X3412
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Square o straps affix easily to bracket or any backing board to provide solid installations
  • Accepts sweat, push-fitting, and compression stop valves
  • Multiple mounting holes allow for installations on sides, bottom, or top
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807, ASTM F-876
Collection:
PowerPEX®
End Connection 1:
PEX Crimp
End Connection 2:
Stub End
End Connections:
PEX Crimp x Stub End
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Stub Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Copper
NSF:
NSF 14
NSF Certified:
Yes
Width:
4-1/2 in