3/4 in. Copper PEX Crimp x Female Sweat 90° Elbow

You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp x Female Sweat 90° Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp x Female Sweat 90° Elbow

  • Fast #
  • Part #S632X335
  • Item #2061056
  • Manufacturer Part #632X335
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Elongated tailpiece allows for rigid bracket attachment
  • Perfect for sweat connection to standard tub/shower valves
  • Long radius bend for better flow and less noise
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1087
Collection:
PowerPEX®
Elbow Degree:
90 DD
End Connection 1:
PEX Crimp
End Connection 2:
Female Sweat
End Connections:
PEX Crimp x Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1 in
Material:
Copper
Maximum Temperature:
200
Origin:
Domestic
Pressure - Maximum:
200 psi