Sioux Chief 3/4 x 3/4 in. FIP Swivel x MIP Water Heater Connector

S633G3TM

Length

Starting at $33.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full-slip fitting slides over tube for easy installation

SPECIFICATIONS

End Connection 1
FIP Swivel
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
11 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday