Sioux Chief

3/4 x 3/4 in. FIP x PEX Brass Adapter

Part #S647XG3  |  Manufacturer Part #647XG3

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece construction

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: FIP

End Connection 2: PEX

End Connections: FIP x PEX

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper

Type: S647XG3