3/4 in. FIPS x Socket Weld Copper Adapter
MetalHead™ 3/4 in. FIPS x Socket Weld Copper Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 3/4" FIP X 3/4" PVC
- Made in the USA
- A perfect fitting to transition from a PVC service line to a threaded adapter for CPVC, copper, or PEX
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1970, D-2466
- Collection:
- MetalHead™
- End Connection 1:
- Female Sweat
- End Connection 2:
- Socket Weld
- End Connections:
- Female Sweat x Socket Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 140