3/4 x 3/4 in. PEX Stub Out Elbow

Part #S630WG348  |  Item #3924590  |  Manufacturer Part #630WG348

$ 19.49 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Square o straps affix easily to bracket or any backing board to provide solid installations
  • Multiple mounting holes allow for installations on sides, bottom, or top

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Stub Out

Lead Law Compliant: Yes

Length: 6 in

Material: Copper