18 x 3/4 in. Water Heater Connector
18 x 3/4 in. Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintains the necessary 18" distance from plastic tubing
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- Solvent Weld
- End Connections:
- FIPS x Solvent Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Brass
- Rigid:
- No