3/4 x 8 in. Steel Vinyl 10 ga Wire Hook
3/4 x 8 in. Steel Vinyl 10 ga Wire Hook
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Do not use vinyl-coated wire pipe hooks with CPVC pipe or fittings
- 10 gauge material
- Vinyl-coated steel
- Plain or copper-plated steel
Documents
Specifications
- Coating:
- Vinyl
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 10 ga
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Pipe Hook
- Width:
- 1-11/50 in