Sioux Chief

3/8 in. Brass Adapter

Part #S909991001  |  Item #4783532  |  Manufacturer Part #909-991001

$ 8.03 EACH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  5
  • Case:  60
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #S909991001Item #4783532Mfr. Part #909-991001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.03 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Adapter

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No

Valve Size: 3/8 in x 1/4 in

Valve Type: Straight Supply Stop Valve