3/8 in. Zinc Plated Steel Connector Plate Beam Clamp
541 Series 3/8 in. Zinc Plated Steel Connector Plate Beam Clamp
Frequently Purchased Together
Product Details
- Made in the USA
- Top plate connector shall be stamped using 13-gauge steel and designed to capture and incorporate use of a 3/8-16 hex nut
- Use with 3/8 in all-thread rod
Specifications
- Application:
- Commercial, CTS Pipe, IPS Pipe
- Coating:
- Zinc Plated
- Collection:
- 541 Series
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 3/8 in
- Gauge (metal):
- 13 ga
- Length:
- 2-3/4 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Connector Plate
- Rod Size (in):
- 3/8 in
- Width:
- 1-22/25 in
- Work Load Limit:
- 200 lb