3/8 in. x 2 in. Suspended Anchor - Pack of 25
3/8 in. x 2 in. Suspended Anchor - Pack of 25
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vertical, horizontal, or swivel applications
- Made in the USA
- Installs quickly and easily
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 3/8 in
- FM Approved:
- Yes
- Length:
- 2 in
- Material:
- Zinc, Steel
- Package Quantity:
- Box of 25
- Thread Length:
- 37/100
- UL Listed:
- Yes