Sioux Chief

4-3/8 in. Cast Iron Floor Drain Strainer

Part #S846S1PK  |  Manufacturer Part #846-S1PK

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coated for corrosion-resistance

Documents

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Diameter: 5 in

Drain Component Type: Strainer

IAPMO Listed: No

Material: Cast Iron

NSF Certified: No

Product Type: Strainer

Strainer Size: 4-3/8 in

Thickness: 0.25 in

Trim Ring: No

UL Listed: No

WaterSense Labeled: No